DESCRIPTION

  • 60-inch hose length.
  • Swivel base helps reach target areas.
  • For use with a hand shower (sold separately).
  • 60-inch hose length.
  • Swivel base helps reach target areas.
  • For use with a hand shower (sold separately).
  • KOHLER finishes resist corrosion and tarnishing.

Kohler MasterShower® Hand Shower in Vibrant Rose Gold

K9514-RGD

Manufacturer Part #: 9514-RGD

Color/Finish

Vibrant® Rose Gold

SPECIFICATIONS

ADA Compliant
No
Collection
MasterShower®
Faucet Material
Metal
Height
60 in
Hose Included
Yes
Hose Length
60 in
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Trim Only
No
Type
Handshower Hose
WaterSense Labeled
No
Width
29/32 in

Print