Kohler

MasterShower® Shower Arm and Diverter Oil Rubbed Bronze

Part #K9511-2BZ  |  Manufacturer Part #9511-2BZ

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Showerarm with diverter switches water between showerhead and handshower
  • Coordinates with MasterShower® showerheads and handshowers

Specifications

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: K10827 Faucet

CSA Certified: CSA B125

Collection: MasterShower®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 10-3/4 in

Diameter: 2-7/16 in

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 5-7/16 in

Material: Brass

NSF Certified: No

Spout Type: Diverter

WaterSense Labeled: No

Width: 2-7/16 in