MasterShower® Shower Arm and Flange, 5-3/8 in. Long Oil Rubbed Bronze

Part #K7395-2BZ  |  Item #4490614  |  Manufacturer Part #7395-2BZ

$43.50 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Arm reach: 5-3/8"

Documents

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-3/8 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 3-1/4 in