KOHLER
MasterShower® Shower Slide Bar in Polished Chrome
Part #K9516-CP | Item #241276 | Manufacturer Part #9516-CP
Product Details
- Includes soap dish and adjustable mounting bracket
- For use with MasterShower® handshower systems
- Provides an adjustable height handshower that slides up and down along the bar
- Supports an adjustable handshower in a MasterShower® performance showering system
- Durable construction for years of reliable performance
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: MasterShower® Handshower Systems
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: MasterShower®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 6-1/2 in
Faucet Height: 25 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Height: 25 in
IAPMO Listed: No
Length: 6-1/2 in
Material: Brass
NSF Certified: No
Trim Only: No
WaterSense Labeled: No
Width: 5-3/4 in