Wall Mount Shower Arm (Less Diverter) in Brushed Chrome
MasterShower® Wall Mount Shower Arm (Less Diverter) in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- Less diverter
- Mastershower
- Constructed of solid brass for durability and reliability
- For use with MasterShower® showerheads
Specifications
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-7/16 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in