15 x 40-5/16 in. Wall Mount Medicine Cabinet in Dark Anodized Aluminum
Maxstow™ 15 x 40-5/16 in. Wall Mount Medicine Cabinet in Dark Anodized Aluminum
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Maxstow™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Dark Anodized Aluminum
- Depth:
- 3-9/16 in
- GSA Approved:
- No
- Height:
- 40-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lights Included:
- No
- Material:
- Aluminum
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Origin:
- Global
- Size:
- 40-5/16 in x 15 in x 3-9/16 in
- UL Listed:
- No
- Width:
- 15 in