22-3/4 x 18 in. Rectangular Drop-in Bathroom Sink in Ice™ Grey
Memoirs® Stately 22-3/4 x 18 in. Rectangular Drop-in Bathroom Sink in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elegant rectangular basin
- Overflow drain
- Single faucet hole
- Elegant and architectural styling integrates with the Memoirs® suite
- Purist® mirrored cabinets with laminar faucet Kohler® K-3091, Kohler® K-3092, Kohler® K-3093 or wall-mount faucet with a minimum spout length of 12" from finished wall
- Material: Vitreous china
- Coordinates with other products in the Memoirs® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 10 in
- Sink Depth:
- 8-7/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Width:
- 18 in