2-Hole Single Lever Handle Pressure Balance Tub and Shower Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #TS461-4V-CP
Memoirs® 2-Hole Single Lever Handle Pressure Balance Tub and Shower Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only, requires valve to complete installation
- KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
- Memoirs Stately
- Required accessories: Rough-in valve: K304-K (-KS)
- Solid brass construction ensures years of durability and reliability
- Handle Type: Lever
- Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
- Includes Deco handle, spout, single function showerhead, arm and flange
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 72 in
- IAPMO Listed -:
- No
- Length:
- 7-9/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Shower Arm Reach:
- 7-9/16 in
- Sink Material:
- Metal
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6 in