28 x 22in . 1-Hole Pedestal Bathroom Sink in Dune
Memoirs® 28 x 22in . 1-Hole Pedestal Bathroom Sink in Dune
Product Details
This product includes
KOHLER 30X22 1H FRCLY DI LAV *MEMOIR DUNE
Part #K2269-1-NY
KOHLER Pedestal Sink Base in Dune
Part #K2267-NY
- Elegant rectangular basin
- Overflow drain
- Single faucet hole
- Coordinates with other products in the Memoirs® collection
- Combination consists of the Kohler® K-2269-1 basin and Kohler® K-2267 pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Whites
- Color Finish Name:
- Dune
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 34-3/4 in
- IAPMO Listed -:
- No
- Length:
- 30-11/16 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 14 in x 5 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size, Overall:
- 30 in x 21-3/4 in
- Type:
- K2268-1-NY
- Vessel Only:
- No
- Width:
- 22-3/16 in