Kohler

Memoirs® 3-Hole Pedestal Bathroom Sink with Overflow Drain in Biscuit

Part #K2344-8-96  |  Manufacturer Part #2344-8-96

Color/Finish: Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elegant rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2345-8 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection
  • Elegant and architectural styling integrates with the Memoirs® suite

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Memoirs®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 8-5/8 in

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 34-3/4 in

IAPMO Listed: No

Length: 24-1/2 in

Material: Fireclay

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-1/2 in x 20-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 15-1/2 in x 11-5/8 in x 5 in

Sink Installation Type: Pedestal

Vessel Only - FEI: No

Width: 20-1/2 in