31 x 22 in. Rectangular Pedestal Sink and Base in Dune

You last purchased this on
 
KOHLER

Memoirs® 31 x 22 in. Rectangular Pedestal Sink and Base in Dune

  • Fast #
  • Part #K2268-8-NY
  • Item #4156942
  • Manufacturer Part #2268-8-NY
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 31 x 22 in. Rectangular Pedestal Sink and Base in Dune

This product requires certification to purchase.

X Points
Color Finish Name: Dune Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin
  • Overflow drain
  • Center faucet holes: 8"
  • Coordinates with other products in the Memoirs® collection
  • Combination consists of the Kohler® K-2269-8 basin and Kohler® K-2267 pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-3/4 in
IAPMO Listed -:
No
Length:
30-11/16 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
18 in x 14 in x 5 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
30 in x 21-3/4 in
Vessel Only:
No
Width:
22-3/16 in