KOHLER
Memoirs® 60 in. Rectangle Shower Base in Biscuit
Part #K9568-96 | Item #1193796 | Manufacturer Part #9568-96
Product Details
- Textured floor pattern
- Single threshold for three-wall or alcove installation
- Material: Acrylic
- Rear drain
- Coordinates with other products in the Memoirs® collection
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Memoirs®
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Rear
Height: 6 in
IAPMO Listed: Yes
Installation Type: [Wall Mount, Alcove]
Length: 60 in
Material: Acrylic
Shower Base Shape: Rectangle
Threshold Height: 6 in
Type: K9568-96
Width: 34 in