30 x 22 in. Rectangular Pedestal Sink and Base in Ice™ Grey
Memoirs® Classic 30 x 22 in. Rectangular Pedestal Sink and Base in Ice™ Grey
Product Details
- Single faucet hole.
- Elegant rectangular basin.
- Overflow drain.
- Combination consists of the K-2269-1 basin and the K-2267 pedestal.
- Coordinates with other products in the Memoirs collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- Depth:
- 22-3/16 in
- Drain Included:
- Yes
- Height:
- 34-3/4 in
- Installation Type:
- Pedestal
- Length:
- 30-11/16 in
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Fireclay
- Type:
- K2268-1-95
- Vessel Only:
- No
- Width:
- 22-3/16 in