MEMOIRS CONSOLE LEGS 24IN CLASSIC
Memoirs® Classic MEMOIRS CONSOLE LEGS 24IN CLASSIC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combines with the K-2239 Memoirs® Classic 24" Bathroom Sink for a complete console table solution.
- Coordinates with other products in the Memoirs collection.
- Includes a towel bar.
- Integrated leveling feature.
- Combines with the K-2239 Memoirs Classic 24-inch bathroom sink basin for a complete console table solution.
- Includes a towel rail.
- Set of two legs.
- Legs Only 20-11/16" (525 mm) x 18" (457 mm) x 32-1/4" (819 mm) - Combination (30009 and 2239) 24-1/4" (616 mm) x 19-13/16" (503 mm) x 36" (914 mm)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Memoirs® Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 32-1/4 in
- Installation Type:
- Console Mount
- Length:
- 18 in
- Material:
- Brass
- Origin:
- Domestic
- Style:
- Modern
- Towel Bar Included:
- Yes
- Type:
- K30009BN
- Width:
- 20-11/16 in