Memoirs® Classic Pedestal Bathroom Sink in Biscuit

Part #K2258-8-96  |  Item #660566  |  Manufacturer Part #2258-8-96

$1,161.41 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Refined rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2259-8 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Memoirs® Classic

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 35 in

IAPMO Listed: No

Length: 27-5/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27-5/16 in x 22-1/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 18 in x 15 in x 5-1/4 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 25 in - 30 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 22-1/8 in