Dual Flush Actuator Plate for K-18829 and K-18829-NA in Polished Chrome
Memoirs® Dual Flush Actuator Plate for K-18829 and K-18829-NA in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with K-18829 2x4 In-Wall tank & Carrier System.
- Dual flush actuator offers a choice of 0.8 or 1.6 gpf.
- Large flush actuator plate opening can be removed for easy access to inner tank.
- Dual-flush actuator offers a choice of 0.8 or 1.6 gallons per flush (gpf).
- For use with K-18829-NA 2"x4" in-wall tank and carrier system.
Documents
Specifications
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 13/16 in
- Product Type:
- Actuator Plate
- Width:
- 8-7/8 in