Memoirs® Memoirs Stately Self-Rimming LAV/1H

Part #K2337-1-NY  |  Item #4157256  |  Manufacturer Part #2337-1-NY

$247.88 EACH

Type:

K2337-1-NY
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single faucet hole
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates with other products in the Memoirs® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Memoirs®

Color Finish: Dune

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-7/8 in

IAPMO Listed: No

Length: 22-3/4 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 22-3/4 in x 18 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17 in x 10 in x 5 in

Sink Depth: 8-7/8 in

Sink Installation Type: Drop-in

Sink Size Range: 20 in - 25 in

Type: K2337-1-NY

Vessel Only - FEI: No

Width: 18 in