Single Lever Handle Pressure Balancing Valve Trim in Polished Chrome
This product has been replaced by
Manufacturer Part #TS463-4V-CP
Memoirs® Single Lever Handle Pressure Balancing Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- KOHLER® ceramic disc valves
- Memoirs Stately
- Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
- Solid brass construction, exposed pop-up drain without overflow
- Handle Type: Lever
- Rite-Temp® pressure-balancing technology
- High temperature limit stop
- Required accessories: Rough-in valve: K304-K (-KS)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6 in
- Height:
- 6 in
- Length:
- 6-5/32 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-5/32 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6 in