Single Lever Handle Valve Trim in Polished Chrome
Memoirs® Single Lever Handle Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only, requires valve to complete installation
- KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
- Memoirs Stately
- Required accessories: Rough-in valve: K304-K (-KS)
- Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
- Solid brass construction ensures years of durability and reliability
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Includes lever handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 6-5/32 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-5/32 in
- Sink Installation Type:
- Wall Mount
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6 in