Single Lever Handle Valve Trim in Vibrant Brushed Bronze
Memoirs® Single Lever Handle Valve Trim in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pair this trim with a Rite Temp® pressure balancing valve, which maintains your desired water temperature during pressure fluctuations
- Premium material construction for durability and reliability
- Featuring Stately design details, the trim's easy to operate cross handle brings sophistication and comfort to your shower
- Trim only, requires valve to complete installation
- Completes Memoirs design solution with KOHLER fixtures and accessories
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 6-5/32 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-5/32 in
- Sink Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6 in