Slidebar Trim Kit in Polished Chrome
Memoirs® Slidebar Trim Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- For use with the Kohler® K-8524 and Kohler® K-9069 slidebars
- Coordinates with Memoirs® faucets and accessories
- Solid brass construction and exposed pop-up drain without overflow
- Provides customized styling to the basic slide bar
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Slide Bar Trim
- Fits Brand:
- KOHLER
- Fits Model:
- K-8524, K-9069
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 11/32 in