Memoirs® Stately 1-1/2 in. Drawer Pull in Vibrant Brushed Bronze

Part #K523-BV  |  Item #3879013  |  Manufacturer Part #523-BV

$36.23 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection

Specifications

ADA Compliant: No

Collection: Memoirs® Stately

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Handle Type: Pull

Height: 11/16 in

Length: 3 in

Material: Metal

Width: 1-1/2 in