Memoirs® Stately 1.6 gpf Toilet Tank in Ice™ Grey

Part #K4642-95  |  Item #4195973  |  Manufacturer Part #4642-95

$286.65 EACH
(Pricing is for Ice™ Grey)

Color/Finish: Ice™ Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Includes standard left-hand polished chrome trip lever
  • Supply line not included
  • Combines with the Kohler® K-4380 bowl to create a complete Kohler® K-3819 Memoirs® toilet
  • Coordinates with other products in the Memoirs® collection with stately design

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

BAA Compliant: Yes

Bowl Only - FEI: No

Brand Model Compatibility: K-4380 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.2

Collection: Memoirs® Stately

Color Finish: Ice™ Grey

Color Finish Category: Greys

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 14-5/16 in

IAPMO Listed: No

Length: 8-15/16 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Tank

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 18-7/8 in