2 Handle Lever Deck Mount Bath Faucet Memoirs Stately Brushed Nickel
Memoirs® Stately 2 Handle Lever Deck Mount Bath Faucet Memoirs Stately Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Two handle bath faucet trim
- Completes Memoirs® Stately design solution with Kohler® fixtures and accessories
- Fluid design lines for ease of cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 3/4 in
- Faucet Type:
- Tub Faucet
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 2-7/8 in
- Material:
- Metal
- Number of Handles:
- Two Handle
- Overall Depth:
- 2-7/16 in
- Overall Height:
- 4-3/8 in
- Overall Length:
- 2-7/16 in
- Overall Width:
- 2-3/4 in
- Type:
- KT467-4V-BN
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in
- cUPC Certified:
- Yes