Memoirs® Stately 24 in. Towel Bar in Vibrant Brushed Bronze

Part #K486-BV  |  Item #1686547  |  Manufacturer Part #486-BV

$267.49 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection
  • Horizontal spray

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Memoirs® Stately

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 2-3/4 in

Width: 2-3/4 in