DESCRIPTION

  • 8-inch center faucet holes.
  • Combines with the K-30007 Memoirs console table legs to create a Memoirs console table.
  • Coordinates with other products in the Memoirs collection.
  • Elegant rectangular basin and deck.
  • Innovative Supramic technology provides superior strength and ultra-thin edge profiles.
  • Overflow drain.

Kohler Memoirs® Stately Bathroom Sink in White

K29999-8-0

Manufacturer Part #: 29999-8-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Memoirs® Stately
Color Finish
White
Color Finish Category
Whites
Depth
6-3/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8-5/8 in
IAPMO Listed
No
Length
24-1/2 in
Material
Fireclay
Number Of Bowls
1
Number of Holes
3 Hole
Overall Sink Size
24-1/2 in x 20-3/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
15-1/2 in x 11-11/16 in x 5-1/4 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Vessel Only - FEI
No
WaterSense Labeled
No
Width
20-1/2 in

Print