DESCRIPTION

  • Center faucet holes: 4"
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates with other products in the Memoirs® collection

Kohler Memoirs® Stately Drop-in Bathroom Sink in White

K2337-4-0

Manufacturer Part #: 2337-4-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs® Stately
Depth
8-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
8-7/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
17 in x 10 in x 5 in
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K2337-4-0
Vessel Only - FEI
Yes
Width
18 in

Print