DESCRIPTION

  • Center faucet holes: 8"
  • Elegant rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2344-8 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection

Kohler Memoirs® Stately Pedestal Bathroom Sink in Almond

K2345-8-47

Manufacturer Part #: 2345-8-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Memoirs® Stately
Depth
8-5/8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
15-1/2 in x 11-5/8 in x 5 in
Sink Installation Type
Pedestal
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
20-1/2 in

Print