Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Memoirs® Stately Single Handle Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single handle controls both on/off activation and temperature settings.
- Supplied with ADA compliant metal lever handle.
- Kohler Genuine Part
- Complements the Memoirs faucet and accessory collections.
- For use with any Kohler showerhead (sold separately).
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs® Stately
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Depth:
- 4 in
- Overall Height:
- 6 in
- Overall Length:
- 6 in
- Overall Width:
- 6 in
- Pause Control:
- No
- Scald Guard:
- Yes
- Shower Arm Reach:
- 6-1/2 in
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in
- cUPC Certified:
- Yes