Memoirs® Stately Stately Drawer Pull Polished Chrome

Part #K523-CP  |  Item #3811438  |  Manufacturer Part #523-CP

$24.98 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Memoirs® collection
  • Includes template

Specifications

ADA Compliant: No

Collection: Memoirs® Stately

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Pull

Height: 11/16 in

Length: 3 in

Material: Metal

Width: 1-1/2 in