Stately Tub and Shower Trim with Single Lever Handle in Vibrant Brushed Nickel
Memoirs® Stately Tub and Shower Trim with Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only, requires valve to complete installation
- KOHLER® ceramic disc valves prevent debris and hard water buildup, and exceed industry longevity standards by over two times, ensuring durable performance for life
- Memoirs Stately
- 6" diverter spout with 1/2" IPS connection
- 3-way showerhead, arm and flange
- Showerhead flow rate: 2.5 gpm @ 80 psi
- Solid brass construction ensures years of durability and reliability
- Features Rite-Temp® pressure-balancing technology which ensures a comfortable temperature within +/- 3 degrees Fahrenheit
- Handle Type: Lever
- Flow Rate: 2.5 GPM
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Reach:
- 6 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 6 in
- WaterSense Labeled:
- No