Memoirs® Stately Two Handle Widespread Bathroom Sink Faucet in Vibrant Brushed Bronze

Part #K454-4S-BV  |  Item #1686803  |  Manufacturer Part #454-4S-BV

$632.89 EACH
(Pricing is for Vibrant® Brushed Bronze)

Color/Finish: Vibrant® Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Two handle widespread sink faucet for 8" - 16" centers
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Fluid design lines for easy cleaning
  • Handles pre-assembled on valves to simplify installation
  • Completes Memoirs® design solution with Kohler® fixtures and accessories
  • Flow rate: 1.2 gpm

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Memoirs® Stately

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: Flexible

Faucet Connection Size: 9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 3-1/4 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 5 in

Maximum Deck Thickness: 1-3/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Spout Height: 1-7/8 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Width: 16 in