Transfer Valve Trim Only with Single Lever Handle in Vibrant Brushed Nickel
Memoirs® Transfer Valve Trim Only with Single Lever Handle in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim requires valve to complete
- Ergonomic cross handle is ADA-compliant
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
- Heavy gauge base rails
- Access panels for easy service
- Side by side supply and return
- One piece weather resistant top
- Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
- Integral base rails with fork-lift access on three sides
- Triple--coated steel, consisting of a Polyester top coat, a urethane primer coat preceeded by an oxide pretreatment
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 4-1/2 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 3-11/50 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-11/50 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No
- Width:
- 6 in