Memoirs® Trip Lever in Polished Chrome

Part #K502-CP  |  Item #2392230  |  Manufacturer Part #502-CP

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Memoirs® one-piece toilets
  • Coordinates with other products in the Memoirs® collection

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Memoirs One-Piece Toilets

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Memoirs®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Trip Lever

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-3/16 in

WaterSense Labeled: No

Width: 1-3/16 in