Valve Trim with Single-Handle in Polished Chrome

You last purchased this on
 
KOHLER

Memoirs® Valve Trim with Single-Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® Valve Trim with Single-Handle in Polished Chrome

  • Fast #
  • Part #KT463-X4V-CP
  • Item #1852696
  • Manufacturer Part #T463-X4V-CP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
  • Premium material construction for durability and reliability
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Memoirs®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Number of Handles:
Single Handle
Sink Material:
Metal
Width:
6 in