Metal Handle Kit for Kohler K-T15601, K-T15603 and K-T15611 Single-Control Bath and Shower Trim
Metal Handle Kit for Kohler K-T15601, K-T15603 and K-T15611 Single-Control Bath and Shower Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T15601, K-T15603 and K-T15611 Single-Control Bath and Shower Trim
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No