1.8 gpm 2 or 4-Hole Kitchen Sink Faucet with Single Lever Handle, Swing Spout and Side Spray in Vibrant® Stainless
Mistos® 1.8 gpm 2 or 4-Hole Kitchen Sink Faucet with Single Lever Handle, Swing Spout and Side Spray in Vibrant® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Mistos®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole, 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 8-5/16 in
- Trim Only:
- No