Morningside™ Wall Mount Basin in White

Part #K12638-0  |  Item #1019758  |  Manufacturer Part #12638-0

$386.51 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation
  • Single-hole faucet drilling
  • Drilled for concealed arm carrier
  • ADA compliant when installed with Kohler® K-13885 offset drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Morningside™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 20 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 20 in x 27 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Specialty

Sink Bowl Size: 14 in x 13 in x 2-5/8 in

Sink Depth: 7-1/8 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 27 in