Showerhead in Polished Chrome
Moxie® Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Best in Class" audio with sound by Harman Kardon®
- Easily toggle between two sound-performance settings, "Shower" and "Normal," depending upon where speaker is being used
- Full coverage spray produces an encompassing spray ideal for everyday use
- Amazon Alexa-enabled speaker allows for voice control to play music, hear the news, check weather, and more
- Built-in microphones tune out background noise for clearer voice command detection
- Featuring Bluetooth Technology, allowing you to pair any compatible device to stream your favorite music, podcast, or other audio content
- Magnetic showerhead holds speaker securely in place, yet removes easily for charging
- IPX7-rated waterproof speaker
- Speaker provides up to five-and-a-half hours of play time
- Wireless speaker can be used outside the shower space, independent of the showerhead, to stream music in any room
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-7395
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Moxie®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Diameter:
- 5-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 5-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in