Northland™ 15 x 15 in. 2 Hole Drop-in Cast Iron Bar Sink in White

Part #K6579-2-0  |  Item #1318403  |  Manufacturer Part #6579-2-0

$359.25 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base cabinet width: 15"
  • Two faucet holes

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Northland™

Color Finish: White

Color Finish Category: Whites

Depth: 7-5/8 in

Drain Location: Center

Drain Opening: 3-7/8 in

GSA Approved: No

Height: 7-5/8 in

IAPMO Listed: No

Length: 15 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 15 in x 15 in

Sink Bowl Size: 9-1/4 in x 12 in x 7 in

Sink Depth: 7-5/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron

Sink Size Range: Less than 20 in

Width: 15 in