Nut Mounting in Rough Plate
Nut Mounting in Rough Plate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler K-14660-4, K-14760, K-6268-C11, K-6227-C13 Kitchen Sink Faucets
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Rough Plate
- Faucet Part Type:
- Nut