1-3/4 in. Rubber O-Ring Kit

You last purchased this on
 
KOHLER

1-3/4 in. Rubber O-Ring Kit

  • Fast #
  • Part #KGP30420
  • Item #3712478
  • Manufacturer Part #GP30420
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1-3/4 in. Rubber O-Ring Kit

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Repair kit for select single handle swivel spouts
  • Repairs leaks at the spout base
  • KOHLER GENUINE PART
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Brand Model Compatibility:
15071, 15072, 15073, 15075 and 15076
Diameter - Inside 1:
1-5/8 in
Diameter - Outside:
1-3/4 in
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Origin:
Domestic
Thickness:
0.0325 in
Weight:
0.04 lb