Single Function Hand Shower in Matte Black
Occasion™ Single Function Hand Shower in Matte Black
Frequently Purchased Together
Product Details
- Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- MasterClean™ spray face features an easy-to-clean surface that with stands mineral buildup
- Single-function handshower delivers a full, consistent spray, regardless of water pressure
- Part of the occasion bathroom faucet and accessory collection
- 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
- Optimized spray face for maximum performance
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Occasion™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Length:
- 10-3/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes