33 x 22 in. 3 Hole Double Bowl Dual Mount Kitchen Sink in Stainless Steel
33 x 22 in. 3 Hole Double Bowl Dual Mount Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-equal bowls
- Three faucet holes with one accessory hole to the right
- 36 in minimum base cabinet width
- SilentShield® sound-absorption technology offers quieter performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/8 in x 18-5/16 in x 9 in
- Sink Bowl Size, Right:
- 14-3/8 in x 18-5/16 in x 9 in
- Sink Depth:
- 9-5/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in x 9-5/16 in