DESCRIPTION

  • Comes included with the Kohler® K-3844 and Kohler® K-3855 Octave™ kitchen sinks
  • Dishwasher safe
  • Fits in the large (left) bowl of the Kohler® K-3844 and Kohler® K-3855 Octave® kitchen sinks
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Material: Stainless steel

Kohler Octave™ 5/8 in. Sink Rack for Left Large Basin in Stainless Steel

K6484-ST

Color Finish

Stainless Steel

SPECIFICATIONS

Brand Model Compatibility
K-3844 and K-3855 Octave® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Octave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
5/8 in
IAPMO Listed
No
Length
17-5/8 in
Material
Stainless Steel
Width
17-1/4 in

$57.18
EACH

(Pricing is for Stainless Steel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS