Drop-in Basin in White
Odeon™ Drop-in Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique arced basin
- Overflow drain
- Center faucet holes: 4"
- Compact size mounts in an 11" cabinet or countertop with a 7" overhand
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Odeon™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 18-1/2 in x 10 in x 4 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Self-rimming/Drop-in, Semi-recessed Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 17-7/8 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 17-7/8 in