Overflow Cover in Polished Chrome
Overflow Cover in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- NSF Certified:
- No
- Pedestal Only:
- No
- Vessel Only:
- Yes