Kohler Park Falls™ 1-Hole Topmount and Undermount Laundry Sink in Cashmere K19022-1-K4

DESCRIPTION

  • Fits minimum 21" base cabinet if installed as top mount
  • Fits minimum 24" base cabinet if installed as under mount
  • Single bowl
  • Generous workspace of 12-1/2" depth
  • Single faucet hole
  • Small size fits compact spaces

Kohler Park Falls™ 1-Hole Topmount and Undermount Laundry Sink in Cashmere

K19022-1-K4

Manufacturer Part #: 19022-1-K4

Color/Finish

Cashmere

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.2
Collection
Park Falls™
Depth
13-5/8 in
Drain Location
Center
Drain Opening
3-7/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Sink Bowl Size
17-1/2 in x 15-3/16 in x 12-1/2 in
Sink Installation Type
Dual Mount
Sink Material
Cast Iron

Print

DOCUMENTS