Tile-In Utility Sink in Biscuit
Park Falls™ Tile-In Utility Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crafted from enameled cast iron, this sink resists scratching, burning, and staining for years of beauty and reliable performance
- 21" minimum base cabinet width
- The compact size of the Park Falls utility sink offers functionality for smaller spaces
- Small size fits compact spaces
- 12 1/2" depth provides generous workspace
- Single bowl
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Park Falls™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 17-1/2 in x 15-1/4 in x 12-1/2 in
- Sink Installation Type:
- Tile-in
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 20 in x 21 in x 13-5/8 in