Two-Way Shower Arm Diverter Brushed Chrome
Persona™ Two-Way Shower Arm Diverter Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction and exposed pop-up drain without overflow
- Diverter switches water between showerhead and handshower fits standard showerarm
Specifications
- Collection:
- Persona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in